66012 12 in. x 50 ft. Aluminum Flashing 0.0078 in.

  • Mfr # SW603592

  • Zoro # G803977537


product price:  $74.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW603592
Zoro #
G803977537
UPC #
723902348826
Country of Origin
China

Description

Features
  • 12 in. X 50 ft. Aluminum flashing 0.0078 in.
  • Dimension - 12 x 4 x 4 in.
  • Item weight - 5.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.