68320 Flashing; Mill Finish Aluminum - 20 in. x 10 ft

  • Mfr # SW843892

  • Zoro # G903976805


product price: $55.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW843892
Zoro #
G903976805
UPC #
753153414261
Country of Origin
China

Description

Features
  • Type - Flashing
  • Mill Finish Aluminum
  • Size - 20 in. x 10 ft.
  • Dimension - 5.5 x 5.5 x 20 in.
  • Item Weigjht - 2.45 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.