Zoro Homepage

8" Push/Pull Handle, Black

  • Mfr # PRLB03060

  • Zoro # G8321117


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Steel
For Use With
Rolling Tool Cabinet
Features
Push/Pull Handle
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRLB03060
Zoro #
G8321117
UPC #
111213060009
Country of Origin
Canada

Dimensions

Width
8 in
Height
8 in
Thickness
14 ga
Length
24 in
Overall Width
8 in
Overall Height
8 in
Overall Length
24 in

Details

Item
Push/Pull Handle
Color
Black
Material
Steel
For Use With
Rolling Tool Cabinet
Features
Push/Pull Handle
Finish
Powder Coated
Includes
Mounting Hardware
Includes Mounting Hardware
Mounting Hardware Included
Compatible with Manufacturer Model No.
PRO303507, PRO603512
Compatible Grainger Part Number
26X199; 26X204

Description

Push/Pull Handle, Color Black, Compatible with Grainger Part Number 26X199, 26X204, Compatible with Manufacturer Model No. PRO303507, PRO603512, Finish Powder Coated, For Use With Rolling Tool Cabinet, Includes Mounting Hardware, Includes Mounting Hardware Mounting Hardware Included, Material Steel, Overall Height 8 in, Overall Length 24 in, Overall Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.