Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

803011115 0.31 in. Vinyl Coated Clip

  • Mfr # SW151126

  • Zoro # G304002189


product price: $36.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW151126
Zoro #
G304002189
UPC #
654204846386
Country of Origin
China

Description

Features
  • Thickness: 0.3125 in.
  • Product Type: Vinyl Coated Clip
  • Trade Size: 5/16 in.
  • For plumbing, marine and electrical

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.