Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81036 3 - 6 ft. Stainless Steel; Internal Twist Telescoping Extension Pole

  • Mfr # SW601570

  • Zoro # G704107248


product price: $55.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW601570
Zoro #
G704107248
UPC #
723902320020
Country of Origin
China

Description

Features
  • Size - 3 - 6 ft.
  • Stainless Steel.
  • Internal Twist Telescoping Extension Pole With Metal Threaded Tip.
  • Dimension - 1.5 x 1.5 x 36 in.
  • Item Weight - 0.85 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.