Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

81048 4 - 8 ft. Stainless Steel; Internal Twist Telescoping Extension Pole

  • Mfr # SW29806

  • Zoro # G004107238


product price: $80.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW29806
Zoro #
G004107238
UPC #
657248295011
Country of Origin
China

Description

Features
  • Size - 4 - 8 ft.
  • Stainless Steel.
  • Internal Twist Telescoping Extension Pole.
  • Dimension - 1.5 x 1.5 x 48 in.
  • Item Weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.