Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

85208 White Plastic Funnel

  • Mfr # SW564667

  • Zoro # G303976795


product price: $32.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW564667
Zoro #
G303976795
UPC #
723902277768
Country of Origin
China

Description

Features
  • Plastic Funnel
  • For 2 x 3 in. Downspout
  • Color - White
  • Dimension - 9 x 9 x 3.25 in.
  • Item Weigjht - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.