9D00089205 Chrome Tub Spout Diverter Repair Kit

  • Mfr # SW613364

  • Zoro # G103737411


product price:  $17.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW613364
Zoro #
G103737411
UPC #
654204853032
Country of Origin
China

Description

Features
  • Product Type: Tub Spout Diverter Repair Kit
  • Finish: Chrome
  • ADA Compliant: No
  • Required Rough In Valve Included: No
  • Valve Included: No
  • Diverter Type: Repair Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.