AWS2433 Metal Rail Extension Window Screen - 24 x 19-33 in.

  • Mfr # SW29970

  • Zoro # G404067064


product price: $44.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW29970
Zoro #
G404067064
UPC #
657248296650
Country of Origin
China

Description

Features
  • Metal Rail Extension Window Screen
  • Size - 24 x 19-33 in.
  • Bright Mesh Screen Wire
  • Extends From 19 in. To 33 in.
  • Galvanized Rails and Varnished Wood Ends
  • Machine Clamped Into Metal Rails
  • Extra Sturdy Tenoned Corners Keep Screens Square
  • Zinc Plated Nails
  • Dimension - 19 x 1 x 24 in.
  • Item Weight - 1.67 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.