Zoro Homepage

Blu-Mol 0.94 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter

  • Mfr # SW280554

  • Zoro # G415756810


product price: $73.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW280554
Zoro #
G415756810
UPC #
652513944878
Country of Origin
China

Description

The BLU-MOL Xtreme In-Cut Tungsten Carbide Hole Cutters include tips with 3 distinct cutting edges balancing the cutting for longer blade life and heat resistance. The cutters are for cutting thick steel iron aluminum steel plate pipe and stainless steel up to 1 in. 25 mm. thick. These cutters are durable and easy to use. Features -Collection - Blu-Mol Xtreme -Safety collar stop prevents over-cutting for safer and faster performance -Side hole effectively removes chips for added speed of operation -Self ejecting plug removal -A set of three cutting edges balances the cutting for long blade life -Special tungsten carbide tips have long edge life and excellent heat resistance -Bit Diameter - 15/16 in. -xtreme Tri-Cut Tungsten Carbide Hole Cutter -Dimension - 4.2 x 4.2 x 0.93 in. -Item weight - 0.14 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.