Zoro Homepage

Blu-Mol 1 In. Sheet Metal Hole Saw

  • Mfr # SW892116

  • Zoro # G615756511


product price: $37.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW892116
Zoro #
G615756511
UPC #
727272314269
Country of Origin
China

Description

Ideal for the electrical and plumbing tradesman construction aircraft maintenance and automotive applications. Hole saw has a thin 0.020 in. 0.5 mm sidewall blade thickness which allows for faster cutting and longer battery life. Ideal for chargeable impact drivers and drills. Features -Collection - Blu-Mol -Special 8TPI tooth design for smoother cuts in sheet metal - constant pitch; M42 material -Self ejecting plug removal -1/4 in. quick change shank. Ideal for use with battery operated impact drivers and drills -Use in thin applications of mild steel brass aluminum stainless steel or plastic. -Bit Diameter - 1 in. -Dimension - 2.64 x 2.64 x 1 in. -Item weight - 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.