
Cable Tie, 11 in L, Fluorescent Orange, Nylon, 50 lb Strength
Mfr # SW3347703
Zoro # G611916940
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Lock Tight
Nominal Length
11 in
Width
0.19 in
Color
Fluorescent Orange
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW3347703
Zoro #
G611916940
UPC #
747432538564
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
0.19 in
Details
Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Fluorescent Orange
Material
Nylon
Tensile Strength
50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.