
Cable Tie, 17 in L, Natural, Nylon, 250 lb Strength
Mfr # SW2821568
Zoro # G311916905
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Heavy Duty
Nominal Length
17 in
Width
1/2 in
Color
Natural
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW2821568
Zoro #
G311916905
UPC #
748702819123
Country of Origin
China
Dimensions
Nominal Length
17 in
Width
1/2 in
Details
Item
Cable Tie
Cable Tie Style
Heavy Duty
Color
Natural
Material
Nylon
Tensile Strength
250 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.