Cable Tie, 22 in L, Natural, Nylon 6/6, 120 lb Strength

  • Mfr # SW1698286

  • Zoro # G311917582


product price: $57.69
/ea

Key Features

Cable Tie Style
General Purpose
Nominal Length
22 in
Width
0.30 in
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1698286
Zoro #
G311917582
UPC #
769593104631
Country of Origin
China

Dimensions

Nominal Length
22 in
Width
0.30 in

Details

Item
Cable Tie
Cable Tie Style
General Purpose
Color
Natural
Material
Nylon 6/6
Tensile Strength
120 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.