
Cable Tie, 8 in L, Gray, Nylon, 40 lb Strength
Mfr # SW1701133
Zoro # G111917744
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Cable Tie Style
Lock Tight
Nominal Length
8 in
Width
0.14 in
Color
Gray
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SW1701133
Zoro #
G111917744
UPC #
769593116771
Country of Origin
China
Dimensions
Nominal Length
8 in
Width
0.14 in
Details
Item
Cable Tie
Cable Tie Style
Lock Tight
Color
Gray
Material
Nylon
Tensile Strength
40 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.