Zoro Homepage

Clamp Steel Rubber Cush 61533

  • Mfr # SW3666745

  • Zoro # G212939645


product price: $18.25
/ea

Key Features

Material
Steel
Max. Bundle Dia.
5/8 in
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3666745
Zoro #
G212939645
UPC #
752561826253
Country of Origin
China

Dimensions

Max. Bundle Dia.
5/8 in
Width
1/2 in

Details

Item
Cable Clamp
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.