Zoro Homepage

Common Nail, 4 in L, Steel, Galvanized Finish

  • Mfr # SW581919

  • Zoro # G103976803


product price: $43.29
/ea

Key Features

Length
4 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW581919
Zoro #
G103976803
UPC #
723902278093
Country of Origin
China

Dimensions

Length
4 in

Details

Item
Common Nail
Material
Steel
Finish
Galvanized

Description

Features
  • Galvanized Steel Fascia Bracket With Nails
  • 4 Pack
  • Color - Brown
  • Dimension - 4.25 x 4 x 1.5 in.
  • Item Weigjht - 0.91 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.