Zoro Homepage

Coupling Nut, 1/2"-13, Steel

  • Mfr # SW799207

  • Zoro # G409174125


product price: $11.95
/ea

Key Features

Thread Size
1/2"-13
Material
Steel
System of Measurement
Inch
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW799207
Zoro #
G409174125
UPC #
753153424550
Country of Origin
China

Dimensions

Thread Size
1/2"-13

Details

Item
Coupling Nut
Material
Steel
System of Measurement
Inch
Thread Direction
Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.