Zoro Homepage

Divider, 26 in. L x1/16 in.W, Steel, Silver

  • Mfr # PRDDS2500

  • Zoro # G8348812


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Features
Laser Cut Notches
Includes
(7) Divider Pieces For One Drawer
Width (In.)
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDDS2500
Zoro #
G8348812
UPC #
111122500009
Country of Origin
Canada

Dimensions

Width (In.)
1/16 in
Height (In.)
2 3/4 in
Length (In.)
26 in
Overall Height
2 3/4 in
Divider Length
24 1/2 in
Divider Width
1/16 in
Overall Width
1/16 in
Divider Height
2 3/4 in

Details

Item
Drawer Divider
Color
Silver
Material
Steel
For Use With
Road Box
Features
Laser Cut Notches
Includes
(7) Divider Pieces For One Drawer
Type
Heavy Duty
Compatible with Manufacturer Model No.
PRO252305
Compatible with Product Type
Truck Boxes
Number of Pieces
7
Series
Swivel Pro
Number of Dividers
7
Compatible Grainger Part Number
26X198

Description

Drawer Divider, Compatible Grainger Part Number 26X198, Compatible with Manufacturer Model No. PRO252305, Compatible with Product Type Truck Boxes, Divider Height 2 3/4 in, Divider Length 24 1/2 in, Divider Width 1/16 in, Features Laser Cut Notches, For Use With Road Box, Includes (7) Divider Pieces For One Drawer, Material Steel, Number of Dividers 7, Number of Pieces 7, Overall Height 2 3/4 in, Overall Width 1/16 in, Series Swivel Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.