Zoro Homepage

Divider, 26 in. Lx 1/16 in.W, Steel, Silver

  • Mfr # PRDDS1800

  • Zoro # G8360012


product price: $96.59
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
Features
Laser Cut Notches
Height (In.)
2 3/4 in
Length (In.)
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDDS1800
Zoro #
G8360012
UPC #
111121800001
Country of Origin
Canada

Dimensions

Height (In.)
2 3/4 in
Length (In.)
32 in
Width (In.)
1/16 in
Overall Width
1/16 in
Divider Width
1/16 in
Overall Height
2 3/4 in
Divider Length
32 in
Divider Height
2 3/4 in

Details

Item
Drawer Divider
Color
Silver
Material
Steel
For Use With
Underbody Truck Box
Features
Laser Cut Notches
Includes
(7) Divider Pieces For One Drawer
Type
Heavy Duty
Compatible with Manufacturer Model No.
PRO18183L
Number of Dividers
7
Series
Swivel Pro
Compatible with Product Type
Truck Boxes
Number of Pieces
7
Compatible Grainger Part Number
26X196

Description

Drawer Divider, Compatible with Grainger Part Number 26X196, Compatible with Manufacturer Model No. PRO18183L, Compatible with Product Type Truck Boxes, Divider Height 2 3/4 in, Divider Length 32 in, Divider Width 1/16 in, Features Laser Cut Notches, For Use With Underbody Truck Box, Includes (7) Divider Pieces For One Drawer, Material Steel, Number of Dividers 7, Number of Pieces 7, Overall Height 2 3/4 in, Overall Width 1/16 in, Series Swivel Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.