Zoro Homepage

Drawer Divider Set, SS, For 26X197, 8 Pc

  • Mfr # PRDDS2000

  • Zoro # G8315912


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Features
Laser Cut Notches
Thickness
14 ga
Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDDS2000
Zoro #
G8315912
UPC #
111122000004
Country of Origin
Canada

Dimensions

Thickness
14 ga
Length
14 1/2 in
Width
1/16 in
Height
2 1/2 in
Divider Width
1/16 in
Divider Height
2 1/2 in
Overall Height
2 1/2 in
Overall Width
1/16 in
Divider Length
14 1/2 in

Details

Item
Drawer Divider Set
Color
Silver
Material
Stainless Steel
For Use With
Top Chest
Features
Laser Cut Notches
Includes
(8) Divider Pieces For 2 Drawers
Pattern
Adjustable
Compatible with Product Type
Top Chests
Number of Pieces
8
Number of Dividers
8
Compatible with Manufacturer Model No.
PRO202114
Series
Swivel Pro
Compatible Grainger Part Number
26X197

Description

Drawer Divider Set, Compatible with Grainger Part Number 26X197, Compatible with Manufacturer Model No. PRO202114, Compatible with Product Type Top Chests, Divider Height 2 1/2 in, Divider Length 14 1/2 in, Divider Width 1/16 in, Features Laser Cut Notches, For Use With Top Chest, Includes (8) Divider Pieces For 2 Drawers, Material Stainless Steel, Number of Dividers 8, Number of Pieces 8, Overall Height 2 1/2 in, Overall Width 1/16 in, Series Swivel Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.