Zoro Homepage

Drawer Divider Set, SS, For 26X203, 8 Pc

  • Mfr # PRDDS5100

  • Zoro # G8105352


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Stainless Steel
Features
Laser Cut Notches
Height
2 1/2 in
Thickness
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDDS5100
Zoro #
G8105352
UPC #
111125100008
Country of Origin
Canada

Dimensions

Height
2 1/2 in
Thickness
14 ga
Length
12 in
Width
1/16 in
Overall Width
1/16 in
Divider Length
12 in
Overall Height
2 1/2 in
Divider Height
2 1/2 in
Divider Width
1/16 in

Details

Item
Drawer Divider Set
Color
Silver
Material
Stainless Steel
For Use With
Corner Cabinet
Features
Laser Cut Notches
Pattern
Adjustable
Includes
(8) Divider Pieces For 2 Drawers
Series
Swivel Pro
Compatible with Manufacturer Model No.
PRO513009
Number of Dividers
8
Number of Pieces
8
Compatible with Product Type
Corner Cabinets
Compatible Grainger Part Number
26X203

Description

Drawer Divider Set, Compatible With Grainger Part Number 26X203, Compatible with Manufacturer Model No. PRO513009, Compatible with Product Type Corner Cabinets, Divider Height 2 1/2 in, Divider Length 12 in, Divider Width 1/16 in, Features Laser Cut Notches, For Use With Corner Cabinet, Includes (8) Divider Pieces For 2 Drawers, Material Stainless Steel, Number of Dividers 8, Number of Pieces 8, Overall Height 2 1/2 in, Overall Width 1/16 in, Series Swivel Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.