Drawer Divider with Steel, 2 1/2 in H x 23 3/4 in W
Mfr # PRDDGG2727
Zoro # G9468562
product price:Â $95.65
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
For Use With
Storage Cabinet
Features
Adjustable with X Style Connector
Tool Storage Type Included
Parts Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRDDGG2727
Zoro #
G9468562
UPC #
-
Country of Origin
Canada
Dimensions
Width (In.)
23 3/4 in
Height (In.)
2 1/2 in
Length (In.)
23 3/4 in
Overall Width
23 3/4 in
Overall Height
2 1/2 in
Divider Length
23 3/4 in
Divider Height
2 1/2 in
Divider Width
23 3/4 in
Details
Item
Drawer Divider
Color
Silver
Material
Steel
For Use With
Storage Cabinet
Features
Adjustable with X Style Connector
Tool Storage Type Included
Parts Organizer
Type
Heavy Duty
Includes
(7) Dividers
Series
Swivel Pro
Compatible with Product Type
Tool Storage Cabinets
Number of Dividers
7
Description
Drawer Divider, Compatible with Product Type Tool Storage Cabinets, Divider Height 2 1/2 in, Divider Length 23 3/4 in, Divider Width 23 3/4 in, Features Adjustable with X Style Connector, For Use With Storage Cabinet, Includes (7) Dividers, Material Steel, Number of Dividers 7, Overall Height 2 1/2 in, Overall Width 23 3/4 in, Series Swivel Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.