Drawer Divider with Steel, 2 in H x 23 3/4 in W

  • Mfr # PRDDG8000

  • Zoro # G9468547


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Steel
For Use With
Rolling Cabinet
Features
Adjustable with X Style Connector
Width (In.)
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRDDG8000
Zoro #
G9468547
UPC #
-
Country of Origin
Canada

Dimensions

Width (In.)
23 3/4 in
Height (In.)
2 in
Length (In.)
23 3/4 in
Overall Height
2 in
Overall Width
23 3/4 in
Divider Height
2 in
Divider Length
23 3/4 in
Divider Width
23 3/4 in

Details

Item
Drawer Divider
Color
Silver
Material
Steel
For Use With
Rolling Cabinet
Features
Adjustable with X Style Connector
Tool Storage Type Included
Parts Organizer
Type
Heavy Duty
Series
Swivel Pro
Compatible with Manufacturer Model No.
PRO303507, PRO603512
Compatible with Product Type
Rolling Cabinets
Compatible Grainger Part Number
26X199, 26X204

Description

Drawer Divider, Compatible with Grainger Part Number 26X199, 26X204, Compatible with Manufacturer Model No. PRO303507, PRO603512, Compatible with Product Type Rolling Cabinets, Divider Height 2 in, Divider Length 23 3/4 in, Divider Width 23 3/4 in, Features Adjustable with X Style Connector, For Use With Rolling Cabinet, Material Steel, Overall Height 2 in, Overall Width 23 3/4 in, Series Swivel Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.