Drawer Divider with Steel, 5 in H x 23 3/4 in W
Mfr # PRDDG8010
Zoro # G9468571
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
Steel
For Use With
Rolling Cabinet
Features
Adjustable with X Style Connector
Type
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRDDG8010
Zoro #
G9468571
UPC #
-
Country of Origin
Canada
Dimensions
Height (In.)
5 in
Length (In.)
23 3/4 in
Width (In.)
23 3/4 in
Overall Height
5 in
Overall Width
23 3/4 in
Divider Length
23 3/4 in
Divider Width
23 3/4 in
Divider Height
5 in
Details
Item
Drawer Divider
Color
Silver
Material
Steel
For Use With
Rolling Cabinet
Features
Adjustable with X Style Connector
Type
Heavy Duty
Tool Storage Type Included
Parts Organizer
Compatible with Product Type
Rolling Cabinets
Series
Swivel Pro
Compatible with Manufacturer Model No.
PRO303508, PRO603512
Compatible Grainger Part Number
26X199, 26X204
Description
Drawer Divider, Compatible with Grainger Part Number 26X199, 26X204, Compatible with Manufacturer Model No. PRO303508, PRO603512, Compatible with Product Type Rolling Cabinets, Divider Height 5 in, Divider Length 23 3/4 in, Divider Width 23 3/4 in, Features Adjustable with X Style Connector, For Use With Rolling Cabinet, Material Steel, Overall Height 5 in, Overall Width 23 3/4 in, Series Swivel Pro
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.