Zoro Homepage

Drum Brake Service Tool Kit & Spring Installer & Remover - 8 Piece

  • Mfr # SW422267

  • Zoro # G503951950


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW422267
Zoro #
G503951950
UPC #
747216176487
Country of Origin
China

Description

This high-quality drum brake service tool set is a must have in the garage or workshop for professionals and enthusiasts alike. it will be perfect for enhancing your vehicles’ braking performance. this drum brake service tool set includes 3 brake spoons to adjust most brake drums, and 5 different brake spring tools. made of high-quality materials, this heat-treated, chrome-plated brake tool set is very durable.

Features
  • Drum brake service tool kit & spring installer and remover
  • Supplied in a blow-molded carrying case for easy transport and storage
  • 8 piece
Includes
  • 1 x Spring compressor
  • 1 x Brake spring installer
  • 1 x Spring removal tool
  • 1 x Brake retaining spring tool
  • 1 x Brake spring pliers
  • 2 x Brake adjustment spoon
  • 1 x Mini adjustment spoon
Specifications
  • Material: Heat-Treated And Chrome-Plated Steel
  • Dimension: 2.4 x 10.6 x 14.8 in.
  • Weight: 20 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.