Zoro Homepage

Grommet Desk Wal Brn 2 In 61613

  • Mfr # SW431141

  • Zoro # G203738608


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW431141
Zoro #
G203738608
UPC #
747216264382
Country of Origin
China

Description

Features
  • are grommet
  • For cable management.
  • Organizes electrical cords, phone cords, computer cables and more.
  • Desk - Electrical
  • Fits hole - 2 in.
  • Color - Walnut Brown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.