Zoro Homepage

Horseshoe Nail 5 City - 100 Count

  • Mfr # SW1627068

  • Zoro # G303977907


product price: $34.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1627068
Zoro #
G303977907
UPC #
752516183844
Country of Origin
China

Description

Manufactured from the highest quality steels under carefully monitored production procedures. Uniformly tempered to give optimum elasticity while preserving material strength and specifications. Designed and formed to permit easy, accurate driving. 100 Per Box.

Features
  • Horseshoe Nail 5 City
  • 100 Count
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Head Style: City
  • Head Type: Diamond City
  • Material: Steel
  • Size: 5
  • Weight: 0.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.