Zoro Homepage

Horseshoe Nail 5 City Slim

  • Mfr # SW1638584

  • Zoro # G004057960


product price: $27.35
/ea

Key Features

Material
Steel
Approx. Pkg. Qty.
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW1638584
Zoro #
G004057960
UPC #
752516181840
Country of Origin
China

Details

Item
Common Nail
Material
Steel
Approx. Pkg. Qty.
1

Description

Manufactured from the highest quality steels under carefully monitored production procedures. Uniformly tempered to give optimum elasticity while preserving material strength and specifications. Designed and formed to permit easy, accurate driving. 100 Per Box.

Features Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.