Zoro Homepage

KG817 Krazy Maximum Bond Super Glue Gel -

  • Mfr # SW3351

  • Zoro # G804148684


product price: $43.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW3351
Zoro #
G804148684
UPC #
657248023119
Country of Origin
China

Description

This glue provides an extra strength & durable shock-resistant bond. This no-run Gel allows for gluing vertical surfaces without a drippy mess and also allows for gluing two mismatched surfaces.

Features
  • Size: 4 Gram
  • Color family when dry: Clear
  • High strength level
  • Indoor and Outdoor: Indoor and Outdoor
  • VOC Compliant
  • Ready to use
  • Maximum bond
  • No run gel
  • Precision tip
  • Ultra thick formula
  • Super strength
  • Temperature and impact resistant
  • Works best on porous materials like ceramic or pottery
  • The extended tip makes it easy to get into tight spaces
Specifications
  • Dimension: 7.1" H x 2.9" W x 0.75" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.