Zoro Homepage

RC63P3 Corrugated Round Galvanized Elbow - 3 in

  • Mfr # SW581902

  • Zoro # G603978000


product price: $30.69
/ea

Key Features

Conduit Fitting Type
Elbow
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW581902
Zoro #
G603978000
UPC #
723902277461
Country of Origin
China

Details

Item
Conduit Fitting
Conduit Fitting Type
Elbow
Finish
Galvanized

Description

Features
  • Facilitates water flow around corners of gutter system
  • Angled construction allows for smooth, resistance free water flow Corrugated round
  • Galvanized
  • 75 Degree
  • Dimension - 3 x 5 x 9 in.
  • Item Weigjht - 0.68 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.