Zoro Homepage

Remgrit 0.38 In. Hex Shank Mandrel With Carbide Tip Pilot Drill

  • Mfr # SW277291

  • Zoro # G116043417


product price: $23.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW277291
Zoro #
G116043417
UPC #
652513944120
Country of Origin
China

Description

Cuts extremely hard abrasive materials: Laminates fiberglass ceramic tile marble slate cast iron and composites. Cutting edge of tungsten carbide particles bonded to alloy steel back. High heat and abrasion resistance no teeth to dull or chip resists snagging smooth cutting greater wear resistance. Ideal for plumbing construction marine and aircraft applications. Features -Collection - Remgrit -3/8 in. Hex Shank Mandrel with Carbide Tip pilot drill -Dimension - 2 x 6.63 x 2 in. -Item weight - 0.11 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.