Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remgrit 12 In. Carbide Grit Rod Saw Blade

  • Mfr # SW636972

  • Zoro # G015812930


product price: $23.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW636972
Zoro #
G015812930
UPC #
652513944274
Country of Origin
China

Description

Carbide particles bonded to an alloy steel rod. This saw cuts extremely abrasive materials with no teeth to chip or dull. Carbide grit offers the greatest wear and heat resistance. Ideal for materials that other saws will not cut. Rod design gets into tight areas and cuts on both strokes. The blade fits any standard hack frame. Features -Collection - Remgrit -Size - 12 in. x 0.100 in. -Dimension - 0.01 x 0.01 x 14.75 in. -Item weight - 0.06 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.