Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Remgrit 4 In. Coarse Grit Carbide Grit Circular Saw Blade

  • Mfr # SW272404

  • Zoro # G815755932


product price: $60.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW272404
Zoro #
G815755932
UPC #
652513944281
Country of Origin
China

Description

RemGrit Carbide Grit Circular Saw Blades cut extremely hard abrasive materials. The cutting edge of tungsten carbide particles bonded to alloy steel back. The blade has high heat and abrasion resistance no teeth to dull or chip resists snagging smooth cutting greater wear resistance. Features -Collection - Remgrit -Coarse Grit -Size - 4 in. -Dimension - 0.01 x 0.01 x 7 in. -Item weight - 0.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.