Zoro Homepage

RV-45H Gray Vinyl Threshold Insert

  • Mfr # SW834620

  • Zoro # G304030984


product price: $26.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW834620
Zoro #
G304030984
UPC #
753153424888
Country of Origin
China

Description

Features
  • Type - Vinyl Threshold Insert
  • Replacement For Macklanburg Duncan Thresholds
  • Color - Gray
  • Dimension - 2.5 x 0.36 x 0.27 in.
  • Item Weight - 0.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.