SB36H Heavy Duty Brush Door Sweep; Aluminum - 2 x 36 in.

  • Mfr # SW136811

  • Zoro # G503976793


product price:  $36.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW136811
Zoro #
G503976793
UPC #
654204702231
Country of Origin
China

Description

Features
  • Heavy Duty Brush Door Sweep
  • Size - 2 x 36 in.
  • Material - Aluminum
  • Dimension - 0.25 x 2.5 x 36 in.
  • Item Weight - 0.35 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.