Zoro Homepage

Sponge Rubber Float, Red - 9 x 4 in.

  • Mfr # SW833587

  • Zoro # G215962022


product price: $23.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW833587
Zoro #
G215962022
UPC #
753153402947
Country of Origin
China

Description

Feature -Product Type. Sponge Rubber Float -Fine usage -Material. Sponge Rubber Float -0.62 in. Thick Flat Aluminum Back -Soft Grip Handle -Made with high quality and durable Materials -Size.9 x 4 in. -Color. Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.