ST 205 - 75D15 Load Range - C Sport Trailer LH Tire

  • Mfr # SW353674

  • Zoro # G004149641


product price: $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW353674
Zoro #
G004149641
UPC #
661541619412
Country of Origin
China

Description

The Carlisle Sport Trail LH Bias Ply Trailer Tire, a long-time value leader in the trailer tire industry, has been redesigned with an innovative, modern tread design, reduced rolling resistance, and improved contour, for extended tire life, consistent tire wear and optimized performance. The bias ply construction of the Sport Trail LH is optimal where rugged performance and sidewall puncture resistance is required - trailers for construction, utility, agriculture, light marine, light travel, cargo and sports.

Features
  • Wider shoulder provides improved contact under loaded conditions and serves to resist lateral scrubbing
  • Laboratory and field testing results confirm a smoother ride, more consistent wear, stability at highway speeds and enhanced security for your towed vehicle
Specifications
  • Tire Type: Bias
  • Tier Designation: ST
  • Load Range: C
  • Tire Size: ST205/75D15
  • Max PSI (lb): 50
  • Mounted Diameter: 27.3 in.
  • Mounted Width of Tire: 8 in.
  • Weight: 21.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.