Zoro Homepage

TRC60R-MD 10 ft. No. 60 Roller Chain

  • Mfr # SW571748

  • Zoro # G603794006


product price: $86.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW571748
Zoro #
G603794006
UPC #
723902350201
Country of Origin
China

Description

Features
  • No. 60 roller chain, ansi boxed.
  • Size - 10 ft.
  • Dimension - 9 x 9 x 1.5 in.
  • Item weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.