Truck Box, Drawer, Steel, 30-1/8"W, Orange/Black, 2.6 cu. ft.
Mfr # PRO252305
Zoro # G9922726
product price:Â $2,582.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gloss Black/Orange
Body Material
Steel
Finish
Powder-Coated
Includes
Drawer Liners
Lid Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PRO252305
Zoro #
G9922726
UPC #
100252305004
Country of Origin
Canada
Dimensions
Overall Height
21-5/8 in
Overall Width
30-1/8 in
Overall Depth
14-1/2 in
Lid Thickness
12 ga
Body Thickness
12 ga
Details
Color
Gloss Black/Orange
Body Material
Steel
Finish
Powder-Coated
Includes
Drawer Liners
Lid Type
Adjustable
Features
Fully-Welded, Weathertight Lid
Item
Truck Box with Drawers
Lid Hinge
Yes
Storage Capacity
2.6 cu ft
Weather Resistant
Yes
Number of Drawers
5
Mount Type
Bolt
Lock Type
Keyed
Number of Compartments
1
Truck Box Type
Underbody Truck Box
Lid Material
Steel
Texture
Smooth
Latch Type
Rotating T-Handle
Resistance Properties
Weather-Resistant
Description
When you need to keep your tools and equipment safe and secure, the Swivel Pro Series Truck Box is the perfect solution. It has a weather seal on its main door and anti-skid drawer mats. This truck box has a capacity of 2.6 cu ft and measures 30 1/8 in. x 14 1/2 in. x 21 5/8 in. Its overall height is 21 5/8 in., making it tall enough to fit many items without having to tip them over. The 12 ga frame and 14 ga drawers have a powder coated finish for added durability against rusting or corrosion. When you want a sturdy storage solution that will keep your tools organised, this Swivel Pro Series Truck Box is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.