Truck Box, Underbody, 36-3/8"W, Orange/Black, 2.8 cu. ft.
Mfr # PRO18183L
Zoro # G9922735
product price: $2,068.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Color
Gloss Black/Orange
Body Material
Steel
Finish
Powder-Coated
Includes
Drawer Liners
Lid Type
No Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO18183L
Zoro #
G9922735
UPC #
100181831001
Country of Origin
Canada
Dimensions
Overall Depth
18-3/4 in
Overall Width
36-3/8 in
Overall Height
18-1/4 in
Lid Thickness
12 ga
Body Thickness
12 ga
Details
Color
Gloss Black/Orange
Body Material
Steel
Finish
Powder-Coated
Includes
Drawer Liners
Lid Type
No Lid
Features
(3) Drawers, Weathertight Lid
Storage Capacity
2.8 cu ft
Item
Underbody Truck Box
Number of Drawers
3
Texture
Smooth
Number of Compartments
1
Lock Type
Keyed
Latch Type
Rotating T-Handle
Mount Type
Bolt
Resistance Properties
Weather-Resistant
Truck Box Type
Underbody Truck Box
Description
Underbody Truck Box, Gloss Black/Orange, Single Barn Door, Overall Width 36 3/8 in, Overall Depth 18 3/4 in, Overall Height 18 1/4 in, Storage Capacity 2.8 cu ft, 12 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Drawer Liners, Body Material Steel, Lid Type No Lid, Features (3) Drawers, Weathertight Lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.