Truck Box, Underbody, Steel, 29-1/4"W, Orange/Black, 6.0 cu. ft. (Discontinued)
- Mfr # PRO343408
- Zoro # G9922701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO343408
Zoro #
G9922701
UPC #
100343408003
Country of Origin
Canada
Dimensions
Overall Depth
18 in
Overall Width
29-1/4 in
Overall Height
34-3/8 in
Lid Thickness
12 ga
Body Thickness
12 ga
Details
Color
Gloss Black/Orange
Body Material
Steel
Finish
Powder-Coated
Includes
Drawer Liners
Lid Type
No Lid
Features
(8) Swivel Drawers with No Bushing and Sliders, Fully-Welded
Weather Resistant
No
Item
Van Tool Box
Lid Hinge
No
Storage Capacity
6 cu ft
Number of Drawers
8
Mount Type
Bolt
Latch Type
Rotating T-Handle
Lid Material
Steel
Lock Type
Keyed
Resistance Properties
Weather-Resistant
Truck Box Type
Underbody Truck Box
Texture
Smooth
Description
Van Tool Box, Gloss Black/Orange, No Lid, Overall Width 29 1/4 in, Overall Depth 18 in, Overall Height 34 3/8 in, Storage Capacity 6 cu ft, 12 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Drawer Liners, Body Material Steel, Cover Material Steel, Lid Type No Lid, Features (8) Swivel Drawers with No Bushing and Sliders, Fully-Welded, Lid Hinge No, Weather Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.