V-Belt, 5L430, L, 43 in
- Mfr # SW667584
- Zoro # G515817480
product price:Â
$
26.19
/ea
Key Features
V-Belt Section
L
Industry Number
5L430
Outside Length
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SW667584
- Zoro #
- G515817480
- UPC #
- 747216213526
- Country of Origin
- China
Dimensions
- Outside Length
- 43 in
Details
- Item
- V-Belt
- V-Belt Section
- L
- Industry Number
- 5L430
Description
Features -Fractional horse power - Fractional. -Used for light-duty applications such as those that transmit less than 1 hp. -Size - .63 x 43 in. -Item weight - .41 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.