Shop SWIVEL
See all product information
Create Account
V-Belt, FHP, Rubber, 21/2 in
- Mfr # SW3350482
- Zoro # G311931878
product price:Â
$
20.29
/ea
Key Features
Belt Series
FHP
Outside Length
21/2 in
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SW3350482
- Zoro #
- G311931878
- UPC #
- 747432548228
- Country of Origin
- China
- Item
- V-Belt
- Belt Series
- FHP
- Material
- Rubber
Dimensions
- Outside Length
- 21/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.