Zoro Homepage

Electrolyte Hydration, Powder Single, Lemonade, PK50 PK50

  • Mfr # G100494027

  • Zoro # G100494027


product price: $53.75
/pk 50, $1.08/ea
Sold in multiples of 2 for $107.50

Key Features

Drink Content Type
Balanced Electrolytes
Yield Per Unit
16.9 fl oz
Pack Quantity
Case of 50 Sticks
Country of Origin
United States
Notes
All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G100494027
Zoro #
G100494027
UPC #
850006932467
Country of Origin
United States

Details

Item
Easy To Tear Drink Mix Powder Stick
Drink Content Type
Balanced Electrolytes
Flavor
Lemonade
Yield Per Unit
16.9 fl oz
Pack Quantity
Case of 50 Sticks
Notes
All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
Certifications
FDA approved ingredients. Gluten-Free.
Use
Hydration, Electrolyte Replenishment

Description

All-natural ingredients, No dyes/artificial flavors/sweeteners/artificial preservatives. Gluten-Free, Caffeine-Free. SWORD Lemonade is made with a blend of real lemons & limes . Our easy to tear powder singles make them ideal for use on-the-go. Grab a powder single, mix with a standard (16.9oz) bottle of water, shake it up and hydrate. SWORD is a revolutionary carbohydrate-electrolyte drink scientifically formulated to help maintain hydration and improve productivity, even in the most challenging conditions. SWORD targets your circulation using a process called Active Rehydration, which provides a steady supply of sodium electrolytes and glucose energy with ultra-smooth digestion & absorption. Containing only natural ingredients including real fruits for flavor, SWORD is clean and easy to drink when you work hard. We've taken a new approach to hydration: Drinkable PPE. After all, hydration is vital to keeping your body working optimally. Here at Sword Performance, we believe hydration is important for everyone. Whether you're watching from the stands, playing on the field, driving home from work or shoveling gravel – everyone needs to stay hydrated to stay protected. Being hydrated helps maintain and improve: • Mental clarity – no brain fog • Endurance – delayed physical and mental fatigue • Motor control skills – no shaky hands or loss of grip due to fatigue • Muscular strength – avoid cramping Our products were designed to help maintain hydration, using all-natural ingredients that serve a specific purpose in your body. Stay safe and stay hydrated with our Drinkable PPETM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.