Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrolyte Hydration, RTD Bottle, Orange, PK12 PK12

  • Mfr # G700494021

  • Zoro # G700494021


product price: $26.19
/pk 12, $2.18/ea
Sold in multiples of 2 for $52.38

Key Features

Drink Content Type
Balanced Electrolytes
Flavor
Orange
Yield Per Unit
16.9 fl oz
Certifications
FDA approved ingredients. Gluten-Free
Use
Hydration, Electrolyte Replenishment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G700494021
Zoro #
G700494021
UPC #
850006932993
Country of Origin
United States

Details

Item
Ready To Drink Bottle
Drink Content Type
Balanced Electrolytes
Flavor
Orange
Yield Per Unit
16.9 fl oz
Certifications
FDA approved ingredients. Gluten-Free
Use
Hydration, Electrolyte Replenishment
Pack Quantity
Case of 12 Bottles
Notes
All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.

Description

All-natural ingredients, No dyes/artificial flavors/sweeteners/artificial preservatives. Gluten-Free, Caffeine-Free. SWORD Berry is made with a blend of real raspberries & strawberries. Our ready to drink 16.9 fl oz. bottles make them ideal for grab-and-go performance hydration. SWORD is a revolutionary carbohydrate-electrolyte drink scientifically formulated to help maintain hydration and improve productivity, even in the most challenging conditions. SWORD targets your circulation using a process called Active Rehydration, which provides a steady supply of sodium electrolytes and glucose energy with ultra-smooth digestion & absorption. Containing only natural ingredients including real fruits for flavor, SWORD is clean and easy to drink when you work hard. We've taken a new approach to hydration: Drinkable PPE. After all, hydration is vital to keeping your body working optimally. Here at Sword Performance, we believe hydration is important for everyone. Whether you're watching from the stands, playing on the field, driving home from work or shoveling gravel – everyone needs to stay hydrated to stay protected. Being hydrated helps maintain and improve: • Mental clarity – no brain fog • Endurance – delayed physical and mental fatigue • Motor control skills – no shaky hands or loss of grip due to fatigue • Muscular strength – avoid cramping Our products were designed to help maintain hydration, using all-natural ingredients that serve a specific purpose in your body. Stay safe and stay hydrated with our Drinkable PPETM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.