Electrolyte Hydration, RTD Bottle, Pineapple Mango, PK12
- Mfr # G300494018
- Zoro # G300494018
product price:
$
22.19
/pk of 12, $1.85/ea
Sold in multiples of 2 pks for
$44.38
Key Features
Drink Content Type
Balanced Electrolytes
Flavor
Pineapple Mango
Yield Per Unit
16.9 fl oz
Country of Origin
United States
Certifications
FDA approved ingredients. Gluten-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G300494018
- Zoro #
- G300494018
- UPC #
- 850006932986
- Country of Origin
- United States
Details
- Item
- Ready To Drink Bottle
- Drink Content Type
- Balanced Electrolytes
- Flavor
- Pineapple Mango
- Yield Per Unit
- 16.9 fl oz
- Certifications
- FDA approved ingredients. Gluten-Free
- Use
- Hydration, Electrolyte Replenishment
- Pack Quantity
- Case of 12 Bottles
- Notes
- All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
Description
All-natural ingredients, No dyes/artificial flavors/sweeteners/artificial preservatives. Gluten-Free, Caffeine-Free. SWORD Berry is made with a blend of real raspberries & strawberries. Our ready to drink 16.9 fl oz. bottles make them ideal for grab-and-go performance hydration. SWORD is a revolutionary carbohydrate-electrolyte drink scientifically formulated to help maintain hydration and improve productivity, even in the most challenging conditions. SWORD targets your circulation using a process called Active Rehydration, which provides a steady supply of sodium electrolytes and glucose energy with ultra-smooth digestion & absorption. Containing only natural ingredients including real fruits for flavor, SWORD is clean and easy to drink when you work hard. We've taken a new approach to hydration: Drinkable PPE. After all, hydration is vital to keeping your body working optimally. Here at Sword Performance, we believe hydration is important for everyone. Whether you're watching from the stands, playing on the field, driving home from work or shoveling gravel – everyone needs to stay hydrated to stay protected. Being hydrated helps maintain and improve: • Mental clarity – no brain fog • Endurance – delayed physical and mental fatigue • Motor control skills – no shaky hands or loss of grip due to fatigue • Muscular strength – avoid cramping Our products were designed to help maintain hydration, using all-natural ingredients that serve a specific purpose in your body. Stay safe and stay hydrated with our Drinkable PPETM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.