Sports Drink, 16.9 oz, 16.9 oz
- Mfr # 02-02-16.9-12-PM
- Zoro # G200494026
product price:Â
$
22.49
/pk of 12, $1.87/ea
Key Features
Drink Content Type
Balanced Electrolytes
Flavor
Pineapple Mango
Yield Per Unit
16.9 fl oz
Notes
All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
Use
Hydration, Electrolyte Replenishment
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02-02-16.9-12-PM
- Zoro #
- G200494026
- UPC #
- 850006932900
- Country of Origin
- United States
- Item
- Sports Drink
- Drink Content Type
- Balanced Electrolytes
- Flavor
- Pineapple Mango
- Yield Per Unit
- 16.9 fl oz
- Notes
- All-natural Ingredients. Vegan. Non-GMO. Safe for diabetics.
- Use
- Hydration, Electrolyte Replenishment
- Pack Quantity
- Case of 12 Bottles
- Certifications
- FDA approved ingredients
- Electrolyte Type
- Rapid-Rehydration
- Drink Form
- Ready-to-Drink
- Includes Immune Support
- Immune Support Not Included
- Packaging
- Single-Serve
- Wire Color
- Clear
- Yield per Unit
- 16.9 oz
- Sugar Content
- Low-Sugar
- Includes All Natural Ingredients
- All Natural Ingredients Included
- Color
- Clear
Dimensions
- Container Size
- 16.9 oz
Description
Sports Drink, Flavor Pineapple Mango, Yield per Unit 16.9 oz, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.