
Sports Drink, Berry, 16.9 oz, 16.9 oz
Mfr # 01-02-16.9-12-BR
Zoro # G315891239
product price: $30.59
/pk 12, $2.55/eaKey Features
Electrolyte Type
Rapid-Rehydration
Flavor
Berry
Includes Immune Support
Immune Support Not Included
Drink Form
Ready-to-Drink
Sugar Content
Low-Sugar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01-02-16.9-12-BR
Zoro #
G315891239
UPC #
850006932962
Country of Origin
United States
Dimensions
Container Size
16.9 oz
Details
Electrolyte Type
Rapid-Rehydration
Flavor
Berry
Includes Immune Support
Immune Support Not Included
Drink Form
Ready-to-Drink
Sugar Content
Low-Sugar
Color
Clear
Yield per Unit
16.9 oz
Packaging
Single-Serve
Item
Sports Drink
Includes All Natural Ingredients
All Natural Ingredients Included
Description
Sports Drink, Flavor Berry, Yield per Unit 16.9 oz, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.