Zoro Homepage

Sports Drink, Lemonade, 16.9 oz, 16.9 oz

  • Mfr # 01-02-16.9-12-LM

  • Zoro # G815891272


product price: $30.59
/pk 12, $2.55/ea

Key Features

Flavor
Lemonade
Includes Immune Support
Immune Support Not Included
Sugar Content
Low-Sugar
Container Size
16.9 oz
Packaging
Single-Serve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-02-16.9-12-LM
Zoro #
G815891272
UPC #
850006932979
Country of Origin
United States

Dimensions

Container Size
16.9 oz

Details

Flavor
Lemonade
Includes Immune Support
Immune Support Not Included
Sugar Content
Low-Sugar
Packaging
Single-Serve
Drink Form
Ready-to-Drink
Color
Clear
Includes All Natural Ingredients
All Natural Ingredients Included
Electrolyte Type
Rapid-Rehydration
Yield per Unit
16.9 oz
Item
Sports Drink

Description

Sports Drink, Flavor Lemonade, Yield per Unit 16.9 oz, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.